Beli vibration motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Proximity Sensor GLS-M1 OMS
    Mulai

    Rp129.900

    OMRON Proximity Sensor GLS-M1 OMS
    atribut:
    • Product Code: GLS 1012B
    • Family Type: GLS
  2. OMRON Proximity Sensor GLS Type (Sensor Proksimitas)
    Mulai

    Rp329.900

    OMRON Proximity Sensor GLS Type (Sensor Proksimitas)
    Deskripsi:
    Easy-to-use, Simple Magnetic Proximity Sensor- Permanent magnetic used to operate the reed switch.- Ideal for detecting opening and closing of doors. Switching capacity- Maximum operating voltage: 100V DC- Maximum operating current: 0.1A DC- Maximum switching capacity: 10W (for both open and closed contacts)
    atribut:
    • Connection Method: Terminal Block
    • Family Type: GLS
    • Contact Circuit: SPST-NO
    • Degree of Protection: IP40 (IEC)
    • Ambient Operating Humidity (%): Operating/storage: 35 to 85
    • Ambient Temperature Range (°C): Operating/Storage: -20 to 60
    • Contact Resistance (miliΩ): max. 150
    • Material: ABS
    • Response Frequency (Hz): max. 20
    • Sensing Distance (mm): 15
  3. OMRON Proximity Sensor GLS-S1 OMS
    Mulai

    Rp229.900

    OMRON Proximity Sensor GLS-S1 OMS
    atribut:
    • Family Type: GLS
    • Product Code: GLS 1011D
  4. OMRON Flat Type Proximity Sensor
    Mulai

    Rp1.099.900

    OMRON Flat Type Proximity Sensor
    Deskripsi:
    Flat Capacitive Sensor with a Thickness of Only 10 mm- Flat Sensor with excellent space efficiency. (Model with built-in Amplifier is only 10 mm thick.)- Direct mounting onto a metallic surface is possible. - Ambient temperature Operating: -10 to 55°C , Storage: -10 to 55°C (no icing)- Ambient humidity Operating: 35 to 95%, Storage: 35 to 95% (no condensation)- Temperature influence ±15% max. of sensing distance in temperature range of -10 to +55°C (As the basis for sensing distance of 23°C)- Voltage influence ±2.5% max. of sensing distance in rated voltage range ±10%. (As the basis for sensing distance at standard power voltage)- Insulation resistance Between charged parts and the case: 50 MΩ min. at 500 VDC- Dielectric strength Between charged parts and the case: 500 VAC 50/60 Hz for 1 min- Vibration resistance 10 to 55 Hz, 1.5-mm double amplitude each in X, Y, and Z directions for 2 h- Material Case: Heat-resistant ABS resin, Sensing surface: Heat-resistant ABS resin
    atribut:
    • Ambient Humidity (% RH): Operating and storage: 35 to 95 each (with no condensation)
    • Cable Length (m): 2
    • Protection Class: IEC standard IP66
    • Control Output: Switching capacity: NPN open collector, maximum 100 mA (at 30 VDC), residual voltage: 1.5 V or less (at 100 mA load current, 2 m cord length)
    • Type of Connection: Cord drawer type
    • Case Material: Heat resistant ABS
    • Current Consumption (mA): 10 or less (at 24 VDC)
    • Detection Distance (mm): 10±10%
    • Head Shape: Square
    • Influence of Temperature: ± 15% or less of detection distance at + 23 ° C within the temperature range of -10 to + 55 ° C
    • Influence of Voltage: ± 2.5% or less of sensing distance at rated power voltage within the range of rated power voltage ± 10%
    • Insulation Resistance (MΩ): Between live parts and case: 50 or more (at 500 VDC)
    • Operating Voltage Range (V) : DC10 to 30
    • Power Supply Voltage (V) : DC12 ~ 24 Ripple (pp) 10% or less
    • Protection circuit: Reverse connection protection, surge absorption
    • Response Frequency (Hz): 100
    • Setting Distance (mm) : 0 to 7.5
    • Standard Sensing Object (mm) : Grounded metal plate 50 x 50 x 1
    • Vibration Resistance (Destruction): 10-55Hz, multiple width 1.5mm, X, Y, Z directions 2h
  5. OMRON Proximity Sensor Flat Type TL-W (Sensor Proksimitas)
    Mulai

    Rp699.900

    OMRON Proximity Sensor Flat Type TL-W (Sensor Proksimitas)
    Deskripsi:
    Abundant variations of flat type standard thickness 6mm and detection distance 3mm (TL-W3MC1) Aluminum die-casting type is also available in series
  6. Fuji Electric Push Button Switch AR30 (Saklar Tombol/Saklar Tekan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    Fuji Electric Push Button Switch AR30 (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Short-Circuit Protection Device : Fuse 15ARated impulse withstand voltage (kV) : 6Pollution level (usage environment : 3Vibration resistance : Resonance test: double amplitude 0.1 mm, frequency 10 to 55 Hz, constant vibration endurance test: double amplitude 3.0 mm, frequency 16.7 HzOpening and closing frequency (times/hour) : 1200 (Usage rate 40%)Open thermal current (A) : 10Withstand voltage (V/min) : Between live parts and earth/between live parts of different polarities: AC2500Button dimensions (mm) : Φ65Conditional short circuit current (A) : 1000Relative humidity (%RH) : 45 to 85°C (-5 to 40°C) (no freezing or condensation)Shock resistance (malfunction) (m/s 2 ) : 100Shock resistance (durability) (m/s 2 ) : 500
    atribut:
    • Ambient Temperature (°C): -20 to 70 (no freezing or condensation)
    • Button Color: Green
    • Button Shape: Round (H-ring extra large type)
    • Contact Configuration: 1a1b
    • Electrical Durability: Over 500,000 times (at AC220V 6A) / Over 1 million times (at AC220V 3A)
    • Frame: Round frame
    • Insulation Resistance (MO): Between live parts and earth/between live parts of different polarities: 100 or more (DC 500V megger)
    • Kinds: Non-illuminated
    • Mechanical Durability: Over 5 million times
    • Mounting Diameter (mm): 30.5
    • Operation Method: Momentary
    • Protective Structure: IP65
    • Rated Frequency (Hz): 50/60
    • Rated Insulation Voltage (V): AC/DC 600
    • Standard: UL, CSA, TUV
    • Storage Temperature (°C): -40 to 80
    • Terminal Screws: M3.5 Phillips/Slotted Dual-Use Screw with Square Washer (Self-Lifting)
    • Terminal Shape: Screw terminals
  7. Autonics Proximity Sensor Cylindrical Round
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    Autonics Proximity Sensor Cylindrical Round
    atribut:
    • Type: Cylindrical round (PR Series)
    • Sensing Distance: 4 mm
    • Harder Dimension/ Square: 12 mm
    • Shield: Non Shield
    • Connection Type: 2 m cable loose leads
    • Voltage: 12 - 24 VDC
    • Wire Type: DC 3-wire
    • Output Type: NPN
    • Frequency: 500 Hz
  8. OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Q (Sensor Proksimitas)
    Mulai

    Rp729.900

    OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Q (Sensor Proksimitas)
    Deskripsi:
    A wide variety of models can be used for various applications. Easy metal mounting for high-speed pulse generators, high-speed rotation control, etc. (-N type) A variety of types make it ideal for various limit control, counting control, etc. (-N type)
  9. Simon Sepatu Safety Low Cut ST1017 (Sepatu Proyek)
    Mulai

    Rp359.900

    Simon Sepatu Safety Low Cut ST1017 (Sepatu Proyek)
    Deskripsi:
    80°C max of heat, Slip Resistance, Oil Resistance
    atribut:
    • Color: Black
  10. RS PRO Capacitive Proximity Sensor
    Mulai

    Rp3.599.900

    RS PRO Capacitive Proximity Sensor
    Deskripsi:
    Proximity Switches - CapacitiveRS PRO Non-Flush Mount Capacitive Proximity SensorIntroducing the range of RS PRO Capacitive Proximity Sensors. These versatile and high-quality sensors are an essential addition to any environment where measurement of attributes like pressure, thickness, etc. are integral to business operations, like manufacturing plants and industrial environments. With the RS PRO seal of approval, you are guaranteed a premium performance product, without the premium product price tag.NoteOverloaded, short-circuit and reverse polarity protection versions available.Applications:A capacitive proximity sensor is a non-contact device that is able to detect the presence or absence of virtually any object regardless of material. The sensors do this by using the electrical property of capacitance and the change of capacitance based on a change in the electrical field around the active face of the sensor.These sensors are especially useful for level sensing in production or laboratory environments where certain attributes need to be monitored for effective working and for the guarantee of quality, like measuring pressure, flow, thickness, liquid level and so much more.
    atribut:
    • Body Style: Barrel
    • Detection Range (mm): 8
    • Housing Material: PBT
    • IP Rating: IP67
    • Length (mm): 70
    • Maximum DC Voltage (V): 30
    • Maximum Operating Temperature (°C): 70
    • Minimum Operating Temperature (°C): -25
    • Output Type: PNP
    • Reverse Polarity Protection: Yes
    • Sensor Technology: Capacitive
    • Shielding: Shielded
    • Short Circuit Overload Protection: Yes
    • Standards Met: CE, IEC
    • Supply Voltage (V): 10 - 30 DC
    • Switching Frequency (Hz): 50
    • Terminal Type: Cable
    • Thread Size: M18 x 1
    • switching Current (mA) : 200
  11. Daytona Motorcycle Battery Gel Nano Supercharge Semi Pro (Aki Motor Gel Nano)
    Mulai

    Rp519.900

    Daytona Motorcycle Battery Gel Nano Supercharge Semi Pro (Aki Motor Gel Nano)
    Deskripsi:
    Dapat digunakan pada motor Kymco100, Bosowa, Sonic125, Vespa Corsa Matic, R25, MT25, Piaggio LX150, KLX150/250, CBR250R(Thn2000), setara DYTX7L, Ninja250, Pulsar200NS, Inazuma250, Kymco125, Dink150, TVS Apache200, PiaggioZip, NR, VFT750C, CB1000F/FT, GSX1300BK, Hayabusa, ZRX1200DAEG, KLE650Versys, ER6n, HDSportster, VTX1300c, Retro, Shadow, Husqvarna, ZX-14, Strom1000, VespaGTS/GTV, Motorrad.
  12. Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    47%
    Mulai

    Rp939.900

    Titan Electric Motor Electric Motor Flange Mounted B5 4P 1500RPM (Dinamo Motor Listrik)
    Deskripsi:
    TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.
    atribut:
    • Speed (rpm): 1500
    • Phase: 4P
  13. Kenmaster Gas Lighter (Pemantik Api)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

  14. Lion Star Klip To Keep (Kotak Wadah Plastik)
    Mulai

    Rp15.900

    Lion Star Klip To Keep (Kotak Wadah Plastik)
    atribut:
    • Color: Random Color
  15. Hi-Cook Gas Lighter (Pemantik Api)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    Hi-Cook Gas Lighter (Pemantik Api)
    Deskripsi:
    Pemantik yang memiliki model paling basic dengan harga Ekonomis.
  16. Eterna Paint Brush 633 (Kuas Cat)
    Rating:
    100% of 100
    (29)
    Mulai

    Rp4.900

    Eterna Paint Brush 633 (Kuas Cat)
    Deskripsi:
    Eterna Tools adalah produsen asli Indonesia yang fokus bergerak di bidang perkakas kebutuhan pengecatan besi.Kuas ETERNA menjadi salah satu kebutuhan wajib jika anda ingin mengecat berbagai barang dirumah anda. kuas eterna dapat diandalkan dengan kualitas bulu yang rapi dan kuat. kuas Eterna juga tidak mudah rusak atau copot sehingga dapat digunakan berkali - kali.
  17. Eterna Paint Brush 611 (Kuas Cat)
    Rating:
    98% of 100
    (25)
    Mulai

    Rp2.900

    Eterna Paint Brush 611 (Kuas Cat)
    Deskripsi:
    Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
  18. OMRON Standard Type Proximity Sensor (Sensor Proksimitas)
    Mulai

    Rp1.399.900

    OMRON Standard Type Proximity Sensor (Sensor Proksimitas)
    Deskripsi:
    "Long-distance detection" to equipment that does not cause sudden stop Long-distance stable detection technology that makes it difficult for collisions to occur even if the seating position of the work varies, even if the dog is separated due to vibration of the device "Thermo Distance control x IoT " "Improved usability" makes it possible to restore equipment in a short time without skills Replacement time is only 10 seconds using "e-jig" "Oil resistance ability value 2 years" further reduces sudden stoppage due to failure "Miniaturization" Improved flexibility in equipment design It is possible to unify stock models by consolidating models that are easy to place on welding jigs. If it is a 3-wire system, "IO-Link" enables early detection of abnormal parts and phenomena. "Condition monitoring" realizes predictive maintenance of equipment.
  19. OMRON Rectangular Standard Proximity Sensor
    Mulai

    Rp999.900

    OMRON Rectangular Standard Proximity Sensor
    Deskripsi:
    Rectangular Standard Proximity Sensor, Sensing distance 10 mm, NO, DC 3-wire, NPN
    atribut:
    • Item Code: TLNN1251M
    • Accessories: Mounting hardware, mounting screws (M4 x 30), instruction manual
    • Action Mode: NO (when approaching detection object)
    • Ambient Humidity (%RH): During operation and storage: 35 to 95 each (no condensation)
    • Ambient Temperature (°C): During operation and storage: -25 to +70 each (no freezing or condensation)
    • Cable Length (m): 2
    • Case Material: Heat resistant ABS
    • Connection Method: cord drawer type
    • Control Output: Switching capacity: 100mA or less (at 12V DC), 200mA or less (at 24V DC), residual voltage: 1V or less (at 200mA)
    • Current Consumption (mA): 8 or less (at DC12V), 15 or less (at DC24V)
    • Detection Distance (mm): 10±10%
    • Detection Target: Magnetic metals (Non-magnetic metals will reduce the sensing distance.)
    • Effect of Temperature: ±10% or less of detection distance at +23℃ within the temperature range of -25 to +70℃
    • Effect of Voltage: Within ±10% of the rated power supply voltage, within ±2.5% of the sensing distance at the rated power supply voltage
    • Head Shape: corner
    • Hysteresis (%): 15 or less of detection distance
    • Indicator Light: Detection indicator light (red)
    • Insulation Resistance (MΩ): 50 or more (at DC500V megger) between all charging parts and the case
    • Material (Detection Surface): Heat resistant ABS
    • Operating Voltage Range (V) : DC10 to 30
    • Output: DC 3-wire NPN
    • Power Supply Voltage (V) : DC12 to 24 Ripple (p-p) 10% or less
    • Protection circuit: Reverse connection protection, surge absorption
    • Protective Structure: IEC standard IP67
    • Response Frequency (Hz): 500 (average value)
    • Sensor Shape: square
    • Setting Distance (mm) : 0-8
    • Shape: □30
    • Shield Shape: non-shielded
    • Shock Durability (m/s²): 2
    • Standard Detection Object (mm): Iron 40×40×1
    • Vibration Resistance (Durability): 10 to 55Hz, double amplitude 1.5mm, 2h each in X, Y, and Z directions
    • Withstand Voltage (V) : AC1000 50/60Hz 1min Between all live parts and case
Daftar Harga vibration motor Terbaru November 2026
OMRON Proximity Sensor GLS-M1 OMSRp129.900
OMRON Proximity Sensor GLS Type (Sensor Proksimitas)Rp329.900
OMRON Proximity Sensor GLS-S1 OMSRp229.900
OMRON Flat Type Proximity SensorRp1.099.900
OMRON Proximity Sensor Flat Type TL-W (Sensor Proksimitas)Rp699.900
Fuji Electric Push Button Switch AR30 (Saklar Tombol/Saklar Tekan)Rp689.900
Autonics Proximity Sensor Cylindrical RoundRp309.900
OMRON Standard Type Proximity Sensor for Prismatic Type TL-N/-Q (Sensor Proksimitas)Rp729.900
Simon Sepatu Safety Low Cut ST1017 (Sepatu Proyek)Rp359.900
RS PRO Capacitive Proximity SensorRp3.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)